!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VANE ANEMOMETER,ABS PLASTIC,BLUETOOTH5.0

VANE ANEMOMETER,ABS PLASTIC,BLUETOOTH5.0

REED INSTRUMENTS

VANE ANEMOMETER,ABS PLASTIC,BLUETOOTH5.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VANE ANEMOMETER,ABS PLASTIC,BLUETOOTH5.0

VANE ANEMOMETER,ABS PLASTIC,BLUETOOTH5.0

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER1600
  • Mfr. Model # R1600
  • UNSPSC # 41114400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • ItemVane Anemometer
  • Data LoggingYes
  • Velocity (FPM)118 to 4,921
  • Velocity (MPH)1.3 to 55.9 mph
  • Air Velocity Accuracy+/-3.5%
  • Case ColourBlue/Black
  • Temp. Accuracy+/-2 Degrees F
  • Humidity Accuracy20 to 80% RH: +/-3.5%0 to 20% & 80 to 100% RH: +/-5%
  • Resolution1 fpm, 0.1 m/s, 0.1 km/h, 0.1 mph
  • Auto Power OffYes
  • Safety RatingCE, UKCA, FCC, IC ID
  • Battery Life80 - 105 hr
  • Includes(4) AAA Batteries
  • Sensing Method Rotating Vane, Thermistor
  • Humidity Sensing Yes
  • Velocity (MPS) 0.6 to 25
  • Velocity (KPH) 2.1 to 90
  • Vane Material ABS Plastic
  • Temp. Range -4 Degrees to 140 Degrees F
  • Relative Humidity Range 0 to 100% RH
  • Display Multi-Line Enhanced Black Twisted Nematic (EBTN) LCD
  • Data Hold Yes
  • Interface Bluetooth 5.0
  • Power Source AAA Batteries
  • Special Features Datalogging Through Bluetooth Application
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list