This universal, 1/4-inch, 3-way/2-position brass solenoid valve has an orifice diameter of 3/32 inches with an electric rating 24 volts DC and 11.6 watts. The maximum allowable pressure is 60 PSI. It is used in car washes, air compressor pumps, laundry equipment, and industrial controls.
Technical Specs
ItemSolenoid Valve
Nominal Pipe Size1/4 in
Operating Pressure Differential Air/Inert Gas - Maximum100 psi
Coil Enclosure3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Water - Maximum100 psi
Ambient Temperature - Maximum125 Degrees F
Safe Working Water Pressure100 psi
Overall Width1 15/16 in
Includes CoilCoil Included
Frequency50 Hz, 60 Hz
Valve Starting ConfigurationConfigurable
Body MaterialBrass
Voltage24V
Fluid Temperature - Maximum150 Degrees F
Ambient Temperature - Minimum32 Degrees F
Coil Insulation ClassF
StandardsATEX, CE, CSA, EXIDA, IEC 61508, IECEx, UL
Overall Height3 3/4 in
ApplicationAir Compressor Pumps, Car Washes, Industrial Controls, Laundry Equipment