!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICK EXHAUST SOLENOID VALVE, UNIVERSAL, 3-WAY, 120 VAC, 3/32 IN ORIFICE DIA, BRASS

QUICK EXHAUST SOLENOID VALVE, UNIVERSAL, 3-WAY, 120 VAC, 3/32 IN ORIFICE DIA, BRASS

ASCO

QUICK EXHAUST SOLENOID VALVE, UNIVERSAL, 3-WAY, 120 VAC, 3/32 IN ORIFICE DIA, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK EXHAUST SOLENOID VALVE, UNIVERSAL, 3-WAY, 120 VAC, 3/32 IN ORIFICE DIA, BRASS

QUICK EXHAUST SOLENOID VALVE, UNIVERSAL, 3-WAY, 120 VAC, 3/32 IN ORIFICE DIA, BRASS

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $381.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AVCEF8320G17412060
  • Mfr. Model # EF8320G17412060
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This universal, 1/4-inch, 3-way/2-position quick exhaust brass solenoid valve has an orifice diameter of 3/32 inches with an electric rating of 120 volts AC and 17.1 watts. The maximum allowable pressure is 100 PSI. It is used in car washes, air compressor pumps, laundry equipment, and industrial controls.

Technical Specs

  • Item Solenoid Valve
  • Nominal Pipe Size 1/4 in
  • Operating Pressure Differential Air/Inert Gas - Maximum 100 psi
  • Coil Enclosure 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Operating Pressure Differential Water - Maximum 100 psi
  • Ambient Temperature - Maximum 125 Degrees F
  • Safe Working Water Pressure 100 psi
  • Overall Width 1 15/16 in
  • Includes Coil Coil Included
  • Frequency 50 Hz, 60 Hz
  • Valve Starting Configuration Configurable
  • Body Material Brass
  • Voltage 110/120V ACV
  • Fluid Temperature - Maximum 200 Degrees F
  • Ambient Temperature - Minimum 32 Degrees F
  • Coil Insulation Class F
  • Standards CE, CSA, EXIDA, IEC 61508, UL
  • Overall Height 3 3/4 in
  • Application Air Compressor Pumps, Car Washes, Industrial Controls, Laundry Equipment

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list