MIXING VALVE: FOR WATER MEDIA, BRONZE, NPT X NPT, ¾ IN INLET CONNECTION SIZE, NPT, FEMALE
MIXING VALVE: FOR WATER MEDIA, BRONZE, NPT X NPT, ¾ IN INLET CONNECTION SIZE, NPT, FEMALE
BRADLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Thermostatic mixing valve - 26 GPM, 1 combination shower with eyewash or multiple eye and eye/facewashes, regulated water temperature.
Technical Specs
- Item Emergency Fixture Thermostatic Mixing Valve
- Flow Rate 26 gpm
- Outlet Type NPT
- Outlet Size 1"
- Max. Pressure 125 PSI
- Overall Width 6-1/2"
- Inlet Temperature (Hot) 180 Degrees F
- Includes Dial Thermometer, 18 Gauge Body and Door, Left-Hand Hinge, Cylinder Lock
- Body Material Bronze
- Inlet Type NPT
- Inlet Size 3/4"
- Temp. Range 65 Degrees F - 90 Degrees F
- Overall Height 22-3/4"
- Inlet Temperature (Cold) 120 Degrees F - 140 Degrees F
- For Use With Emergency Fixtures
- Standards ANSI/ISEA Standard Z358.1
Related Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.10
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.89
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.04
/ EACH