This replacement push-plate kit for eye and face wash stations is made from 316L durable stainless steel with a nylon valve connection. It fits most top-mounted safety shower valves with a 1/2" NPT connection. The valve includes an integral heavy-duty steel stop-plate for rough operations. The plate measures 6 1/2 inches in length x 9 1/2 width x 5 height and is highly visible and easy to operate.
Technical Specs
ItemValve/Push Plate
Width9-1/2"
Features• High-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation• Durable, coated stainless steel push plate with nylon valve connection is highly visible and east to activate for immediate eye/face wash drenching