This UL/CSA/CE-certified, normally closed (NC), 3/4-inch, 2-way/2-position brass solenoid valve has an orifice diameter of 3/4 inches with an electric rating of 24 volts AC and 11.6 watts. The maximum allowable pressure is 90 PSI. It is used in car washes, air compressor pumps, laundry equipment, and industrial controls.
Technical Specs
ItemSolenoid Valve
Nominal Pipe Size3/4 in
Operating Pressure Differential Air/Inert Gas - Maximum125 psi
Coil Enclosure1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum125 psi
Ambient Temperature - Maximum130 Degrees F
Safe Working Water Pressure125 psi
StandardsANSI 372, CE, CSA, NSF, SDWA Section 1417, UL
Overall Length2 4/5 in
Includes CoilCoil Included
Actuator TypePilot
Valve Starting ConfigurationNormally Closed
Body MaterialBrass
Voltage24V
Fluid Temperature - Maximum150 Degrees F
Ambient Temperature - Minimum32 Degrees F
Coil Insulation ClassF
Electrical Connections1/2 in Conduit with 18 in Leads
Overall Width2 2/7 in
Overall Height3 2/3 in
ApplicationAir Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps