This is a 24DC, 11.6 watts, normally-closed valve. It's 1/2-inch in size, brass with galvanized pipe, and a nitrile rubber seat. This high flow valve is used to control air, inert gas, water, or light oil applications, including laundry equipment and industrial controls.
Technical Specs
ItemSolenoid Valve
Nominal Pipe Size1/2 in
Operating Pressure Differential Air/Inert Gas - Maximum200 psi
Voltage24V
Fluid Temperature - Maximum150 Degrees F
Ambient Temperature - Minimum32 Degrees F
Coil Insulation ClassF
Electrical Connections1/2 in Conduit with 18 in Leads
Overall Width2 2/7 in
Overall Height3 3/8 in
ApplicationAir Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Frequency50 Hz, 60 Hz
Valve Starting ConfigurationNormally Closed
Body MaterialBrass
Seal MaterialNBR, PTFE
Coil Enclosure1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum150 psi
Ambient Temperature - Maximum130 Degrees F
Safe Working Water Pressure150 psi
StandardsANSI 372, CE, CSA, NSF, SDWA Section 1417, UL