MIXING VALVE: FOR WATER MEDIA, BRONZE, NPT X NPT, 1 IN INLET CONNECTION SIZE, NPT, FEMALE
MIXING VALVE: FOR WATER MEDIA, BRONZE, NPT X NPT, 1 IN INLET CONNECTION SIZE, NPT, FEMALE
BRADLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Thermostatic mixing valve - 54 gallons per minute, 2 combination showers with eyewashes or multiple eyewashes, regulated water temperature.
Technical Specs
- Item 54 GPM: Accommodates up to 2 Combination Showers with Eyewashes or Multiple Eyewashes
- Flow Rate 54 gpm
- Outlet Type FNPT
- Outlet Size 1-1/4"
- Max. Pressure 125 psi
- Overall Width 6-1/4"
- Inlet Temperature (Hot) 180 Degrees F
- Standards ANSI Z358.1
- Body Material Bronze
- Inlet Type FNPT
- Inlet Size 1"
- Temp. Range 65 Degrees to 95 Degrees F
- Overall Height 26-3/4"
- Inlet Temperature (Cold) 120 Degrees F - 140 Degrees F
- For Use With Emergency Fixtures
Related Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.10
/ PACKAGE
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.89
/ EACH
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.04
/ EACH