!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PNEUMATIC VALVE, SOLENOID, CENTRE-PRESSURE, NON-LUBE, BIDIRECTION SPOOL, NON PLUGIN, 1/2 IN, SIZE 3

PNEUMATIC VALVE, SOLENOID, CENTRE-PRESSURE, NON-LUBE, BIDIRECTION SPOOL, NON PLUGIN, 1/2 IN, SIZE 3

PARKER

PNEUMATIC VALVE, SOLENOID, CENTRE-PRESSURE, NON-LUBE, BIDIRECTION SPOOL, NON PLUGIN, 1/2 IN, SIZE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC VALVE, SOLENOID, CENTRE-PRESSURE, NON-LUBE, BIDIRECTION SPOOL, NON PLUGIN, 1/2 IN, SIZE 3

PNEUMATIC VALVE, SOLENOID, CENTRE-PRESSURE, NON-LUBE, BIDIRECTION SPOOL, NON PLUGIN, 1/2 IN, SIZE 3

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $625.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEH32WXBBL49D
  • Mfr. Model # H32WXBBL49D
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This pneumatic solenoid valve has 24 volts of DC power and centre-position pressure. This valve is 1/2 an inch and size three, normally open/normally closed, and has a non-plugin body style. With an NPT pilot pressure of 35 PSI and a coefficient volume of six, this piece has a three-pin DIN coil electrical connection and bidirectional spool seals, non-lube service, and a wear-compensation system. Its power consumption is 3.2 watts and the ambient temperature range is -15 to -49C.

Technical Specs

  • Item Pneumatic Solenoid ISO Valve
  • Center Position Closed
  • ISO Class 5599-1, Size 3
  • NEMA Classification NEMA 4
  • Body Style Non Plug-In
  • Pilot Pressure 35 PSI
  • Electrical Connections 3-Pin DIN Connector on Coil
  • Power Consumption 3.2 W
  • Override Non-Locking, Flush, Push
  • Overall Length 9-1/2"
  • Standards CSA/C-US, IP65, ISO1179
  • Voltage 24 VDC
  • Valve Actuator / Return Solenoid/Solenoid
  • Pipe Size 1/2"
  • Normally Open / Normally Closed Normally Open/Normally Closed
  • Pilot Port Size 1/2" NPT
  • Coefficient of Volume 6.0
  • Shifting Technology Bidirectional Spool Seals, Non-Lube Service, Wear Compensation System
  • Ambient Temp. Range -15 Degrees C - 49 Degrees C
  • Overall Height 4-1/16"
  • Overall Width 2-3/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list