!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INHALATION VALVE, SILICONE, FOR 7500 HALF-FACEPIECE RESPIRATOR, EASY INSTALLATION

INHALATION VALVE, SILICONE, FOR 7500 HALF-FACEPIECE RESPIRATOR, EASY INSTALLATION

3M

INHALATION VALVE, SILICONE, FOR 7500 HALF-FACEPIECE RESPIRATOR, EASY INSTALLATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INHALATION VALVE, SILICONE, FOR 7500 HALF-FACEPIECE RESPIRATOR, EASY INSTALLATION

INHALATION VALVE, SILICONE, FOR 7500 HALF-FACEPIECE RESPIRATOR, EASY INSTALLATION

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7582
  • Mfr. Model # 7582
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This inhalation valve is made of silicone. It measures 1 13/64 x 1 13/64 x 1/4 inch and is suitable for use with 7500-series half-facepiece respirator. The multi-purpose valve can extend the service life of the facepiece and it results in respiratory equipment cost savings. Easy installation of the valve allows for quick replacement.

Technical Specs

  • Item Inhalation Valve
  • Compatible with Brand 3M
  • Series 7000
  • Size 1 13/64 x 1 13/64 x 1/4 in
  • For Use With 3M Half Facepiece 7500 Series
  • Compatible with Series 7500
  • Material Silicone
  • Features Approved 3M Replacement Part, Valve Can Extend Service Life of Facepiece, Replaceable Part Can Potentially Result In Respiratory Equipment Cost Savings, Easy Installation Allows for Quick Replacement

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list