!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALVE DOUBLE FEMALE 1/8 IN

VALVE DOUBLE FEMALE 1/8 IN

FAIRVIEW

VALVE DOUBLE FEMALE 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE DOUBLE FEMALE 1/8 IN

VALVE DOUBLE FEMALE 1/8 IN

FAIRVIEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.94 / EACH

EHC: EHC :
Min Qty 2 = $87.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FAR8103A
  • Mfr. Model # 8103-A
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This double female connection style shut off cock valve has a lever handle and a maximum working steam pressure of 100 PSI, and maximum pressure of 100 PSI. This is sized for pipes and valves of 1/8 inch and suitable for a temperature range of -18C to +82C/zero ℉ to180℉

Technical Specs

  • Item Shut-Off Cocks
  • Pipe Size - Valves 1/8 in
  • Max. Pressure 100 PSI
  • Body Material Brass
  • Connection Type Double Female
  • Handle Type Lever
  • Max. Working Steam Pressure - WSP 100 PSI
  • Temp. Range 0 Degrees F - +180 Degrees F, -18 Degrees C - +82 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list