!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALVE,ZONE,3/4 IN

VALVE,ZONE,3/4 IN

HONEYWELL

VALVE,ZONE,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE,ZONE,3/4 IN

VALVE,ZONE,3/4 IN

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $227.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2E787
  • Mfr. Model # V8043E1012
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1920
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Motorized Zone Valve
  • Actuator Return Action Spring Return
  • Actuator Voltage 24V AC
  • Application Chilled/Hot Water Control
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 3.5
  • Distance Between Inlet and Outlet Port 3 11/16 in
  • Fluid Temperature - Maximum 200 Degrees F
  • For Media Water
  • Gasket/Plug Material Buna-N
  • Includes Electrical Leads Electrical Leads Included
  • Operating Temperature - Maximum 125 Degrees F
  • Overall Length 4 in
  • Port Connection Gender Female
  • Port Connection Type Sweat
  • Standards CSA, UL Listed
  • Valve Action Normally Closed
  • Actuator Control Signal On/Off
  • Actuator Type Electric
  • Allowable Pressure - Maximum 20 psi
  • Body Material Brass
  • Close-Off Pressure 20 psi
  • Contact Form SPST
  • Electrical Lead Length 18 in
  • Fluid Temperature - Minimum 50 Degrees F
  • Frequency 50/60 Hz
  • Includes Actuator Actuator Included
  • Installation Orientation Horizontal
  • Overall Depth 2 3/8 in
  • Overall Width 3 1/2 in
  • Port Connection Size 3/4 in
  • Spring Action Spring Return
  • Stem Material Stainless Steel
  • Valve Type Ball

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list