!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 24V DC, HIGH PRESSURE AND TEMP, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 24V DC, HIGH PRESSURE AND TEMP, DIN

ASCO

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 24V DC, HIGH PRESSURE AND TEMP, DIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 24V DC, HIGH PRESSURE AND TEMP, DIN

SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, ½ IN PIPE, 24V DC, HIGH PRESSURE AND TEMP, DIN

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $388.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20HP08
  • Mfr. Model # 8212A019S0100F1
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Starting Configuration Normally Closed
  • Nominal Pipe Size 1/2 in
  • Body Material Plastic
  • Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
  • Voltage 24V DC
  • For Media Water
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 150 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Coil Insulation Class F
  • Safe Working Water Pressure 150 psi
  • Inlet Connection Type NPTF
  • Standards CSA, NSF, UL Listed
  • Overall Length 4 29/32 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • IP Rating IP65
  • Operating Pressure Differential Light Oil - Minimum 5 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 5 psi
  • Valve Ways 2-Way
  • Valve Type High Pressure and Temperature
  • Orifice Diameter 3/4 in
  • Coefficient of Volume (Cv) 4.5
  • Seal Material EPDM
  • Coil Enclosure Open Frame, Watertight with Connector Kit
  • Operating Pressure Differential - Minimum 5 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum 150 psi
  • Valve Positions 2-Position
  • Thread Type Pipe
  • Environmental Rating Indoor
  • Electrical Connections DIN
  • NEMA Enclosure Rating 4X
  • Overall Width 2 5/8 in
  • Overall Height 3 5/16 in
  • Wattage 6.9 W
  • Application Drinking Water, Grocery Store, Restaurant Equipment
  • Operating Pressure Differential - Maximum 150 psi
  • Operating Pressure Differential Water - Minimum 5 psi
  • Outlet Connection Type NPTF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list