!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALUE LOCKER 3TIER 1WIDE KD

VALUE LOCKER 3TIER 1WIDE KD

HALLOWELL

VALUE LOCKER 3TIER 1WIDE KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALUE LOCKER 3TIER 1WIDE KD

VALUE LOCKER 3TIER 1WIDE KD

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $335.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HALUH1228-3PT
  • Mfr. Model # UH1228-3PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Wardrobe Locker
  • Frame Assembled Unassembled
  • Number of Units Wide 1
  • Frame Material Thickness 16 ga
  • Locker Colour Tan
  • Overall Depth 12 in
  • Overall Width 12 in
  • Includes Projecting Finger Pull Handle
  • Locker Material Steel
  • Opening Depth 11 in
  • Opening Width 9 1/4 in
  • Audit Trail Storage None
  • Number of Tiers 3
  • Door Type Louvered
  • Includes Number Plates Yes
  • Lock Type Padlock Hasp
  • Overall Height 78 in
  • Handle Type Pull
  • Locker Finish Powder Coated
  • Number of Lockers 3
  • Opening Height 22 1/4 in
  • Hook Type (1) Double Prong

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list