!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VALUE-LINE SEATING STOOL,23 TO 33IN

VALUE-LINE SEATING STOOL,23 TO 33IN

BEVCO

VALUE-LINE SEATING STOOL,23 TO 33IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALUE-LINE SEATING STOOL,23 TO 33IN

VALUE-LINE SEATING STOOL,23 TO 33IN

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $632.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8DJM0
  • Mfr. Model # V7507HC
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 707
  • Shipping Weight 30.95 lbs

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Black
  • Seat Material Polyurethane
  • Nominal Seat Height Range 23 in to 23 in
  • Weight Capacity 300 lbs.
  • Seat Height Min. 23"
  • Back Height 12 in
  • Caster Type Hard Floor
  • Overall Width 27"
  • Seat Width 18 in
  • Back Width 17 in
  • Number of Glides 0
  • Series Breva
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Star
  • Base Colour Black
  • Standards ANSI/BIFMA X5.1
  • Item Value-Line Seating Stool
  • Back Material Family Plastic
  • Back Material Polyurethane
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 33"
  • Arm Style No Arm
  • Overall Height 48 1/2"
  • Overall Depth 27"
  • Seat Depth 17 in
  • Number of Casters 5
  • Cushion Thickness 1-1/2"
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Nylon
  • Features Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Hard Floor Casters
  • Includes Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Hard Floor Casters

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list