!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM GAUGE,OXYGEN,2 1/2 IN,30 IN

VACUUM GAUGE,OXYGEN,2 1/2 IN,30 IN

ASHCROFT

VACUUM GAUGE,OXYGEN,2 1/2 IN,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM GAUGE,OXYGEN,2 1/2 IN,30 IN

VACUUM GAUGE,OXYGEN,2 1/2 IN,30 IN

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EFT6
  • Mfr. Model # 251009SW02LX6BVAC
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Vacuum Gauge
  • Process Connection Location Bottom
  • Process Connection Type NPT
  • Sensor Material 316L Stainless Steel
  • Nominal Dial Size 2 1/2 in
  • Gauge Case Material 304 Stainless Steel
  • IP/NEMA Rating IP54 (Plug vented), IP65 (Plug closed), NEMA 4 (Plug closed)
  • Pressure Range Type Vacuum
  • Accuracy Grade ASME B40.100 Grade 1A
  • Series 1009
  • Adjustable Pointer No
  • Bezel Material 304 Stainless Steel
  • Blowout Safety Back No
  • Case Construction Welded Joint
  • Case Diameter 2.75"
  • Dial Colour White
  • Hazardous Location Rating Not Rated
  • Manufacturer Warranty Length 5 yr
  • Movement Material 304 Stainless Steel
  • Panel-Mountable No
  • Pointer Material Aluminum
  • Primary Scale Minor Graduations 0.5
  • Removable Bezel Yes
  • Sensor Type Bourdon Tube
  • Process Connection Gender Male
  • Process Connection Size 1/4"
  • Pressure Gauge Type Pneumatic Pressure Gauge
  • Socket Material 316SS
  • Accuracy +/-1.0%
  • Lens Material Polycarbonate
  • Primary Pressure Range 30 to 0
  • Application Refrigeration, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pumps, Severe Ambient Conditions, OEM Applications
  • Primary Scale Units in Hg
  • Accuracy Scale Full Scale
  • Ambient Operating Temperature Range -40 Degrees to 200 Degrees F
  • Bezel Mounting Type Bayonet
  • Case Colour Silver
  • Case Depth 1.25"
  • Cleaned for Oxygen Service Yes
  • Freeze Resistant Movement No
  • Includes Mounting Hardware No
  • Mounting Type Stem-Mount
  • Non-Sparking No
  • Pointer Colour Black
  • Primary Pressure Scale Colour Black
  • Process Temperature Range -40 Degrees to 250 Degrees F
  • Scale Type Single
  • Standards CRN Registered, RoHS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list