!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM FOR SPILLS

VACUUM FOR SPILLS

ABANAKI

VACUUM FOR SPILLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM FOR SPILLS

VACUUM FOR SPILLS

ABANAKI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,213.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MEB8
  • Mfr. Model # QVAC1
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 800
  • Shipping Weight 10.65 lbs

Technical Specs

  • Vacuum Product Grouping Drum-Top Vacuum Head
  • Number of Power Heads 1
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 35 cfm
  • Vacuum Hose Dia. 1 1/2 in
  • Minimum Air Compressor 10 hp
  • Air Hose Length 6 ft
  • Inlet Air Pressure 85 psi
  • Air Inlet 1/2 in Quick Connect
  • Diameter 5 in
  • Item Pneumatic Drum-Top Vacuum Head
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet
  • For Drum Capacity 55 gal
  • Sound Level 80 dB
  • Vacuum Hose Length 6 ft
  • Air Hose Dia. 1 1/2 in
  • Inlet Air Flow 35 cfm
  • Inlet Connection Gender Male
  • Inlet Connection Type Quick Connect
  • Includes (2) Drum Adapters with Quick Connect Coupling, 1-1/2 in x 6-1/2 ft Flexible Hose, Crevice Tool, Floor Squeegee, Vacuum Head with Float Safety Shut-Off

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list