!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM DRY GM80 3 GAL HEPA

VACUUM DRY GM80 3 GAL HEPA

NILFISK

VACUUM DRY GM80 3 GAL HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM DRY GM80 3 GAL HEPA

VACUUM DRY GM80 3 GAL HEPA

NILFISK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,468.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NFK01790132
  • Mfr. Model # 01790132
  • UNSPSC # 41105101
  • CATALOGUE PAGE # 802
  • Shipping Weight 23.0 lbs

Product Details

An extra large main filter ensures a steady even airflow. A microfilter protects the motor, and a HEPA filter ensures that 99.97% of particles, down to 0.3 microns, are retained in the vacuum. A heavy-duty wheeled trolley adds mobility.

Technical Specs

  • Vacuum Product Grouping Critical Area Vacuum
  • Vacuum Pickup Type Dry
  • Tank Material Aluminum
  • Tank Dry Capacity 2 1/4 gal
  • Vacuum Collection Type Disposable Bag
  • Vacuum Air Flow 80 cfm
  • Number of Motor Stages 3
  • Power 1,100 W
  • Voltage 120V
  • Hose Length 6 1/2 ft
  • Length 14 in
  • Weight 13 lb
  • Power Cord Length 30 ft
  • Standards cCSAus Listed
  • Critical Area Application Cleanroom, Computer/Electronics, Pest Removal
  • Vacuum Power Source Corded
  • Tank Size 3.25 gal
  • Tank Wet Capacity 3.25 gal.
  • Vacuum Filtration Type HEPA
  • Static Pressure 84 in
  • Peak Horsepower 1 1/2 hp
  • Current 10 A
  • Hose Dia. 1 1/4 in
  • Height 16 in
  • Width 12 in
  • Sound Level 61 dB
  • Includes Detachable Trolley, Plastic Hose, Dust Brush, Combination Floor Nozzle, (2) Straight Steel Wands, Crevice Nozzle, (5) Paper Bags, Utility Nozzle with Insert
  • Item Critical Area Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list