!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WAY OIL, SAE GRADE 30, ISO GRADE 68, WAY OILS, MINERAL, 5 GAL CONTAINER SIZE, PAIL

WAY OIL, SAE GRADE 30, ISO GRADE 68, WAY OILS, MINERAL, 5 GAL CONTAINER SIZE, PAIL

MOBIL

WAY OIL, SAE GRADE 30, ISO GRADE 68, WAY OILS, MINERAL, 5 GAL CONTAINER SIZE, PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAY OIL, SAE GRADE 30, ISO GRADE 68, WAY OILS, MINERAL, 5 GAL CONTAINER SIZE, PAIL

WAY OIL, SAE GRADE 30, ISO GRADE 68, WAY OILS, MINERAL, 5 GAL CONTAINER SIZE, PAIL

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.67 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO105480
  • Mfr. Model # 105480
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.8 lbs

Product Details

This way oil is brown is for use on lubrication of machine tool slideway systems. This way oil meets the standards for ASTM, DIN 51502 CGLP. It features adhesiveness, controlled frictional characteristics, long term rust and corrosion protection, multi-material capabilities, water and aqueous coolant separability.

Technical Specs

  • Item Way Oil
  • ISO Grade 68
  • Base Formulation Mineral
  • Container Size 5 gal
  • Material Compatibility Wide Range of Way Material Combinations, Steel on Steel, Steel on Polymer
  • Colour Brown
  • Flash Point 228 Degrees C
  • Fragrance Mild Odour
  • Standards ASTM, DIN 51502 CGLP
  • Viscosity Index 96
  • SAE Grade 30
  • Oil Type Way Oil
  • Container Type Pail
  • Food Grade No
  • Application Lubrication of Machine Tool Slideway Systems
  • Features Adhesiveness, Controlled Frictional Characteristics, Long Term Rust and Corrosion Protection, Multi-Material Capabilities, Water and Aqueous Coolant Separability
  • Form Liquid
  • Pour Point -18 Degrees C
  • Viscosity @ 40 C 68 cSt

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list