!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
V-BELT IDLER PULLEY,B BELT TYPE,4 I

V-BELT IDLER PULLEY,B BELT TYPE,4 I

FENNER DRIVES

V-BELT IDLER PULLEY,B BELT TYPE,4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BELT IDLER PULLEY,B BELT TYPE,4 I

V-BELT IDLER PULLEY,B BELT TYPE,4 I

FENNER DRIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZRT7
  • Mfr. Model # VA4002
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item V-Belt Idler Pulley
  • For V-Belt Type Classical
  • Face Width 0.86 in
  • Outside Diameter 4 in
  • Bearing Material Chrome Steel
  • Features ABEC-1 Bearing
  • Material Fabrication Molded
  • Maximum Operating Temperature 225 Degrees F
  • Minimum Operating Temperature 32 Degrees F
  • Overall Width 0.86 in
  • Standards ASTM D256, ASTM D638, ASTM D648, ASTM D790
  • Bearing Type Ball
  • Bore Diameter 17 mm
  • For Belt Trade Size B
  • Pulley Material Fiberglass-Reinforced Nylon
  • Bearing Number 6203-2RS
  • For Use With Self Adjusting Belt Tensioner
  • Material Grade 6/6
  • Maximum Radial Load at Speed 1,026 lb @ 300 rpm, 1,175 lb @ 200 rpm, 1,480 lb @ 100 rpm, 2,141 lb @ 33 rpm, 402 lb @ 5000 rpm, 449 lb @ 3600 rpm, 507 lb @ 2500 rpm, 565 lb @ 1800 rpm, 601 lb @ 1500 rpm, 687 lb @ 1000 rpm, 866 lb @ 500 rpm
  • Number of Grooves 1
  • Resistance Properties Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list