V-BELT,BANDED B 3 RIB,3/B148
V-BELT,BANDED B 3 RIB,3/B148
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
V-Belt, Belt Type Banded B 3 Rib, Number of Ribs 3, Thickness 1/2 In., Industry Number 3/B148, Outside Length 151.75 In., Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords, Temp. Range -, Resists Oil/Heat, For Use With Multiple Belt Systems
Technical Specs
Item Banded V-Belt
Edge Construction Wrapped
Number of Bands 3
Reinforcing Cord Material Polyester
Top Width 2 in
V-Belt Type Banded
Belt Coating Rubber
Colour Black
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Rib Width 0.75 in
Tensile Strength 3,900 N/mm
Belt Material Gum Rubber
Industry Number 3/B148
Outside Length 151 in
Thickness 1/2 in
Belt Trade Size B
Application General Industrial
Belt Series Power King Combo
For Minimum Pulley Pitch Diameter 5 13/32 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Standards ARPM