!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
V-BANK AIR FILTER, 24 X 24 X 12 IN, MERV 15, FIBREGLASS, NUMBER OF VS: 4

V-BANK AIR FILTER, 24 X 24 X 12 IN, MERV 15, FIBREGLASS, NUMBER OF VS: 4

GRAINGER

V-BANK AIR FILTER, 24 X 24 X 12 IN, MERV 15, FIBREGLASS, NUMBER OF VS: 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BANK AIR FILTER, 24 X 24 X 12 IN, MERV 15, FIBREGLASS, NUMBER OF VS: 4

V-BANK AIR FILTER, 24 X 24 X 12 IN, MERV 15, FIBREGLASS, NUMBER OF VS: 4

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $493.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33E931
  • Mfr. Model # 33E931
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1936
  • Shipping Weight 15.58 lbs

Product Details

This box-style v-bank air filter with four vertical sections has a nominal size of 24 width x 24 height x 12 inches depth. The MERV 15 filter with downstream faced foam gasket has an efficiency of 98% and meets the UL 900 standard. It is made with fibreglass media and has a single header with a plastic frame. The maximum temperature of this filter is 160 degrees Fahrenheit.

Technical Specs

  • Air Filter Item V-Bank Air Filter
  • Performance Rating MERV 15
  • Filter Efficiency - Air Filters 98 %
  • Frame or Header Material Plastic
  • Number of Vs 4
  • Gasket Material Foam
  • Media Area 196 sq ft
  • Removes Particles Down To 0.3 to 1.0 microns
  • Air Flow @ 500 fpm 2,000 cfm
  • Air Flow @ 750 fpm 3,000 cfm
  • Recommended Final Resistance 1.5 in wc
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23 3/8 in
  • Actual Depth 11 1/2 in
  • Item V-Bank Air Filter
  • Style - Air Filters Box
  • Nominal Filter Size 24x24x12
  • Media Material Fiberglass
  • Air Filter Header Type Single Header
  • Gasket Location Downstream Face
  • Media Colour White
  • Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
  • Air Flow @ 300 fpm 1,200 cfm
  • Air Flow @ 625 fpm 2,500 cfm
  • Initial Resistance @ 500 fpm 0.48 in wc
  • Max. Temp. 160 Degrees F
  • Nominal Width 24 in
  • Actual Filter Size 23-3/8 in x 23-3/8 in x 11-1/2 in
  • Actual Width 23 3/8 in
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list