!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Utlty Crt,20inx67inx38in,Antimicrobial

Utlty Crt,20inx67inx38in,Antimicrobial

METRO

Utlty Crt,20inx67inx38in,Antimicrobial close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Utlty Crt,20inx67inx38in,Antimicrobial

Utlty Crt,20inx67inx38in,Antimicrobial

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $752.02 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWQ336EG3
  • Mfr. Model # Q336EG3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Utility Cart
  • Overall Height 67 in
  • Shelf Style Ventilated
  • Shelf Width 36 in
  • Number of Shelves 4
  • Whole Unit Load Capacity 900 lb
  • Caster Wheel/Tread Material Polyurethane
  • Material Polymer, Steel
  • Colour Blue
  • NSF Certified Yes
  • Resistance Properties Antimicrobial: Corrosion-Resistant
  • Overall Depth 20 in
  • Overall Width 38 in
  • Shelf Depth 18 in
  • Shelving Configuration Standalone
  • Load Capacity per Shelf 225 lb
  • Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes
  • Caster Wheel Diameter 4 in
  • Finish Epoxy Coated
  • Assembled Unassembled
  • Recommended Environments Dry, Harsh, Wet
  • Standards NSF

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list