!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART, 2400 LBS, GREY, 48 X 24 IN, STEEL

UTILITY CART, 2400 LBS, GREY, 48 X 24 IN, STEEL

DURHAM

UTILITY CART, 2400 LBS, GREY, 48 X 24 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART, 2400 LBS, GREY, 48 X 24 IN, STEEL

UTILITY CART, 2400 LBS, GREY, 48 X 24 IN, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,023.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMRSC2448224KFL95
  • Mfr. Model # RSC2448224KFL95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 160.0 lbs

Product Details

This shelf stock cart has is made of 14-gauge powder-coated steel. It has a capacity of 2,400 pounds, 1,200 pounds per shelf. The overall measurements of the cart are 48 x 24 inches with a distance between shelves of 26 3/4 inches. The sturdy tubular push handle height is 37 5/8 inches, and the top shelf height is 37 5/8 inches. This cart includes a floor lock.

Technical Specs

  • Item Shelf Stock Cart with Floor Lock
  • Load Capacity 2,400 lbs.
  • Gauge 14
  • Colour Gray
  • Method of Construction Welded
  • Number of Drawers 0
  • Shelf Width 24"
  • Caster Wheel Type Phenolic
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Top Shelf Lip Height 1-1/2"
  • Distance Between Shelves 26-3/4"
  • Overall Height 39"
  • Overall Width 24"
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Standard
  • Number of Shelves 2
  • Shelf Length 48"
  • Caster Wheel Dia. 6"
  • Caster Wheel/Tread Material Phenolic
  • Caster Mounting Type Bolt-on
  • Bottom Shelf Lip Height 1-1/2"
  • Includes Floor lock
  • Overall Length 48"
  • Capacity per Shelf 1200 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list