Unassembled Utility Cart,SS,29 L,1200 lb
Unassembled Utility Cart,SS,29 L,1200 lb
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
16 gauge thickness. 1,200 lb. load capacity. 5 inch casters (2 rigid, 2 swivel).
Technical Specs
- Item Corrosion-Resistant Utility Cart with Lipped Metal Shelves
- Load Capacity 1,200 lb
- Gauge 16 ga
- Colour Silver
- Number of Shelves 3
- Shelf Width 18 in
- Distance Between Shelves 12 in
- Distance Between Middle and Bottom Shelf 12 in
- Overall Length 29 in
- Includes Electrical Outlets No
- Assembled/Unassembled Unassembled
- Material Stainless Steel
- Finish Plain
- Handle Type Flat
- Shelf Length 24 in
- Lip Style 4-Sided Lipped
- Distance Between Top and Middle Shelf 12 in
- Overall Height 35 in
- Overall Width 18 in
- Capacity per Shelf 400 lb
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,118.86
/ EACH