This surface disinfection system is made of aluminum and operates at 120 to 277 V AC, 50/60Hz with a power consumption of 0.21A at 120V AC. It has single T5 mercury vapour quartz shatterproof straight UVC lamp that measures eight inches and has UVC 254nm germicidal wavelength. The kit includes a mounting bracket and hardware, six inches lamp cable, a UV-blocking adhesive, and a parabolic reflector.
Technical Specs
ItemUV Surface Disinfection System
ReducesBacteria by 99.9%, Mold by 99.9%
Compatible with Manufacturer Model NumberUUVS-CBAR-VS