!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADHESIVE, 60 SECOND CURE TIME, LIGHT YELLOW/CLEAR, 35 ML SYRINGE, LIQUID SILICONE

ADHESIVE, 60 SECOND CURE TIME, LIGHT YELLOW/CLEAR, 35 ML SYRINGE, LIQUID SILICONE

LOCTITE

ADHESIVE, 60 SECOND CURE TIME, LIGHT YELLOW/CLEAR, 35 ML SYRINGE, LIQUID SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADHESIVE, 60 SECOND CURE TIME, LIGHT YELLOW/CLEAR, 35 ML SYRINGE, LIQUID SILICONE

ADHESIVE, 60 SECOND CURE TIME, LIGHT YELLOW/CLEAR, 35 ML SYRINGE, LIQUID SILICONE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.54 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1214249
  • Mfr. Model # 1214249
  • UNSPSC # 42142506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

With a 60-second cure time, this adhesive is made with liquid silicone. Light yellow/clear in colour, the adhesive is packaged in a 35-millilitre syringe for controlled application.

Technical Specs

  • ItemUV Curing Adhesive
  • Container Size25 mL
  • Cure MethodUV
  • Minimum Viscosity1,400 cP
  • FeaturesLow Viscosity, No Mix Required
  • Primary ApplicationsBonding, Coating, Potting, Sealing
  • Chemical TypeAlkoxy Silicone
  • Adhesive Colour Yellow
  • Container Type Syringe
  • Maximum Viscosity 3,000 cP
  • Series SI 5056
  • Materials Bonded Silicone Rubber
  • Standards ISO 10993
  • Specific Gravity 0.98

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list