!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY SHELF: 4WMJ9, EXPOSED, 8⅛ IN X 18 IN X 5 IN, STAINLESS STEEL, SATIN

UTILITY SHELF: 4WMJ9, EXPOSED, 8⅛ IN X 18 IN X 5 IN, STAINLESS STEEL, SATIN

APPROVED VENDOR

UTILITY SHELF: 4WMJ9, EXPOSED, 8⅛ IN X 18 IN X 5 IN, STAINLESS STEEL, SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY SHELF: 4WMJ9, EXPOSED, 8⅛ IN X 18 IN X 5 IN, STAINLESS STEEL, SATIN

UTILITY SHELF: 4WMJ9, EXPOSED, 8⅛ IN X 18 IN X 5 IN, STAINLESS STEEL, SATIN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ4WMJ9
  • Mfr. Model # 4WMJ9
  • UNSPSC # 52171001
  • CATALOGUE PAGE # 1723
  • Shipping Weight 3.85 lbs

Product Details

304 stainless steel. Comes with mounting hardware. Stainless steel utility shelves, with a satin finish. Includes mounting hardware.

Technical Specs

  • Item Utility Shelf
  • Mounting Type Exposed
  • Overall Width 18 in
  • Material Stainless Steel
  • Weight Capacity 250 lb
  • ADA Compliant Not ADA Compliant
  • Includes Mounting Hardware
  • Product Type Utility Shelf with Backsplash
  • Overall Height 8 1/8 in
  • Overall Depth 5 in
  • Finish Satin
  • Center to Center Hole Distance 14 in
  • Includes Mounting Hardware Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list