This Force Logic cordless die linear utility crimper kit with a straight handle operates on an M18 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The scissor head crimping tool is compatible with D3, O, and W-type dies. It includes a crimping jaw and utility bag.
Technical Specs
ItemCordless Crimping Tool Kit
Maximum Copper Lug Crimping Capacity750 kcmil
Maximum Aluminum Lug Crimping Capacity750 kcmil
Crimping Force6 ton
Head StyleScissor
Die Sizes includedNot Applicable
Cordless Tool Kit Contents(2) Batteries, Bare Tool, Charger
Includes BatteriesYes
Crimp Head TypeDie
Wireless Tool TrackingYes
Tool SeriesFORCE LOGIC
Power SourceCordless
Battery Model Number48-11-1820
Compatible Battery Grainger Part Number38D765
Compatible Charger Grainger Part Number23Y581
Maximum Compatible Wire/Cable Diameter750 kcmil
Cycle Time2.5 sec
Head Rotation340 Degrees
Included Charger Part Number23Y581
Includes ChargerYes
Manufacturer Warranty Length3 yr Battery, 5 yr Tool
Overall Height5.1 in
Overall Width2.8 in
Battery PlatformM18
Minimum Copper Lug Crimping Capacity8 AWG
Minimum Aluminum Lug Crimping Capacity8 AWG
Compatible Die TypeD3, O, W
Number of Dies Included0
Handle TypeInline
Battery Capacity2 Ah
Voltage18 V
Crimping Capacities1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 4/0 Line Taps, 750 MCM Copper
Wireless TechnologyONE-KEY
UL 486A-B Connection CapabilityMilwaukee
Auto-CycleYes
Charger Model Number23Y581
Compatible Battery Manufacturer Part Number48-11-1820
Compatible Charger Manufacturer Part Number48-59-1812
Compatible Wire/Cable TypeACSR, EHS Guy Wire, Ground Rod, Rebar
FeaturesCompatible with the entire M18 System, Dual Electronic Release Buttons Enable Easy Activation for Right and Left Handed Users, Enlarged Trigger and Slim Grip Designed Specifically for Use with Class 3 Gloves, Hydraulic System Optimized for Consistent Performance from -4 to 140 Degrees F Instant Verification of a Successful Cycle with Green LED, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Records and Stores Every Crimp Made for Profession Report Building Through ONE-KEY
Included Battery Part Number38D765
Includes(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed O Crimping Jaw, Multi-Voltage Charger, Utility Bag