!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 750 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT

CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 750 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT

MILWAUKEE

CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 750 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 750 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT

CRIMPER KIT, CORDLESS, M18, 18V, 2 AH, DIE, 750 KCMIL, 8 AWG, SCISSOR, 6 TONS, W-TYPE, STRAIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,891.81 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2978-22
  • Mfr. Model # 2978-22
  • UNSPSC # 27112750
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.517 lbs

Product Details

This Force Logic cordless die linear crimper kit with a straight handle operates on an M18 18V Li-ion battery of 2 Ah. It has six tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The scissor head crimping tool is compatible with a W-type die. It includes a charger and a 6T snub nose crimping jaw.

Technical Specs

  • Item Cordless Crimping Tool Kit
  • Maximum Copper Lug Crimping Capacity 750 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 6 ton
  • Head Style Scissor
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking Yes
  • Tool Series FORCE LOGIC
  • Power Source Cordless
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Cycle Time 2.5 sec
  • Head Rotation 340 Degrees
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Manufacturer Warranty Length 3 yr Battery, 5 yr Tool
  • Overall Height 5.1 in
  • Overall Width 2.8 in
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type W
  • Number of Dies Included 0
  • Handle Type Inline
  • Battery Capacity 2 Ah
  • Voltage 18 V
  • Crimping Capacities 1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 4/0 Line Taps, 750 MCM Copper
  • Wireless Technology ONE-KEY
  • UL 486A-B Connection Capability Milwaukee
  • Auto-Cycle Yes
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Compatible Wire/Cable Type ACSR, EHS Guy Wire, Ground Rod, Rebar
  • Features Compatible with the entire M18 System, Dual Electronic Release Buttons Enable Easy Activation for Right and Left Handed Users, Enlarged Trigger and Slim Grip Designed Specifically for Use with Class 3 Gloves, Hydraulic System Optimized for Consistent Performance from -4 to 140 Degrees F Instant Verification of a Successful Cycle with Green LED, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Records and Stores Every Crimp Made for Profession Report Building Through ONE-KEY
  • Included Battery Part Number 38D765
  • Includes (2) REDLITHIUM CP2.0 Battery Packs, 6T Snub Nose Crimping Jaw, Multi-Voltage Charger, Utility Bag
  • Includes Dies Yes
  • Number of Batteries Included 2
  • Overall Length 19.9 in
  • Tool Weight 4.25 lb

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list