!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CRIMPER KIT,2.0AH,18V,DIE

UTILITY CRIMPER KIT,2.0AH,18V,DIE

MILWAUKEE

UTILITY CRIMPER KIT,2.0AH,18V,DIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CRIMPER KIT,2.0AH,18V,DIE

UTILITY CRIMPER KIT,2.0AH,18V,DIE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,171.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2979-22
  • Mfr. Model # 2979-22
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.65 lbs

Technical Specs

  • Item Utility Crimper Kit
  • Maximum Copper Lug Crimping Capacity 600 kcmil
  • Maximum Aluminum Lug Crimping Capacity 350 kcmil
  • Crimping Force 6 ton
  • Head Style C-Head
  • Handle Type Inline
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking Yes
  • Tool Series M18
  • Auto-Cycle Yes
  • Charger Model Number 23Y581
  • Compatible Battery Manufacturer Part Number 48-11-1820
  • Compatible Charger Grainger Part Number 23Y581
  • Maximum Compatible Wire/Cable Diameter 350 kcmil Aluminum, 600 kcmil Copper
  • Compatible Wire/Cable Type ACSR, Aluminum, Copper
  • Features Inline Design, Records & Stores Every Crimp
  • Grip Style Non-Slip
  • Included Battery Part Number 38D765
  • Includes Carrying Case
  • Includes Dies No
  • Manufacturer Warranty Length 2 yr Battery, 5 yr Tool
  • Overall Height 3.75 in
  • Overall Width 3 in
  • Tool Weight 6.3 lb
  • Battery Platform M18
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type W
  • Number of Dies Included 0
  • Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries
  • Voltage 18 V
  • Crimping Capacities 8 AWG to 600 kcmil Copper Lug
  • Wireless Technology ONE-KEY
  • Power Source Cordless
  • Battery Model Number 48-11-1820
  • Compatible Battery Grainger Part Number 38D765
  • Compatible Cable Designation AAAC, AAC, ACSR, ACSS, Al, CU
  • Compatible Charger Manufacturer Part Number 48-59-1812
  • Minimum Compatible Wire/Cable Diameter 8 AWG
  • Cycle Time 4.7 sec
  • Grip Material Rubber
  • Head Rotation 340 Degrees
  • Included Charger Part Number 23Y581
  • Includes Charger Yes
  • Insulated No
  • Number of Batteries Included 2
  • Overall Length 17.25 in
  • Standards UL Listed

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list