!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CONTAINER,23 GAL.,GRAY

UTILITY CONTAINER,23 GAL.,GRAY

RUBBERMAID

UTILITY CONTAINER,23 GAL.,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CONTAINER,23 GAL.,GRAY

UTILITY CONTAINER,23 GAL.,GRAY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FTG3
  • Mfr. Model # FG354060GRAY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 791
  • Shipping Weight 4.0 lbs

Technical Specs

  • Container Product GroupingTrash Can
  • Top TypeOpen
  • ColourGray
  • Width/Diameter11 in
  • Material GroupingPlastic
  • FinishUV Stabilized Gel Coat
  • Lid OptionsNo Lid
  • Lid Opening MechanismNone
  • SeriesSlim Jim(R)
  • IncludesMolded-In Handles and Base Grips
  • For Use With Lid Mfr. Model NumberFG267360GRAY
  • For Use With Dolly Mfr. Model Number1968468
  • Container Shape Rectangular
  • Trash Container Capacity 23 gal
  • Height 30 in
  • Depth 22 in
  • Specific Container Material Plastic
  • Mobility Stationary
  • Lid Connection None
  • Container Mounting Style Free-Standing
  • Features Vented
  • For Use With Lid Grainger Item Number 3U640
  • For Use With Dolly Grainger Item Number 49AJ51

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list