UTILITY CART, BLUE, 18 X 36 X 30 IN, STEEL, 900 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 16 GA, TUBULAR STEEL HANDLE
UTILITY CART, BLUE, 18 X 36 X 30 IN, STEEL, 900 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, 16 GA, TUBULAR STEEL HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This utility cart measures 18 inch width x 36 inch height x 30 inch length, and is blue. It is made out of 16-gauge steel. In addition, it has two shelves, zero drawers, a 900-pound load capacity, a tubular steel handle.
Technical Specs
Item Utility Cart
Load Capacity 900 lbs.
Gauge 16
Colour Blue
Method of Construction Knocked Down
Number of Drawers 0
Shelf Length 30 in
Caster Wheel Dia. 5"
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid: (2) Swivel
Lip Style Lip Up
Bottom Shelf Lip Height 2-1/2"
Overall Height 36"
Overall Width 18"
Caster Core Material Rubber
Product Type Shelf Cart
Assembled/Unassembled Unassembled
Material Steel
Finish Powder Coated
Handle Type Tubular Steel
Number of Shelves 2
Number of Compartments 1
Shelf Width 18 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Elastic Rubber
Caster Mounting Type Bolted-On
Top Shelf Lip Height 2-1/2"
Distance Between Shelves 25 in
Overall Length 30"
Includes Electrical Outlets No
Platform Surface Smooth
Shelf Adjustability Fixed
Country of Origin China
(subject to change)