!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART,30 WX20 DX32 IN H,4 DR

UTILITY CART,30 WX20 DX32 IN H,4 DR

WESTWARD

UTILITY CART,30 WX20 DX32 IN H,4 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART,30 WX20 DX32 IN H,4 DR

UTILITY CART,30 WX20 DX32 IN H,4 DR

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $613.22 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2CZY5
  • Mfr. Model # 2CZY5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 119.9 lbs

Technical Specs

  • ItemTool Utility Cart
  • Body FinishGloss
  • Body MaterialSteel
  • Drawer Gauge19 ga
  • Drawer Slide FunctionBall Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourGloss Red
  • Includes Drawer LinersYes
  • Lid StyleHinge
  • Number of Drawers4
  • Overall Depth20 in
  • Overall Width30 in
  • Total Load Capacity250 lb
  • Work Surface MaterialSteel
  • Body Colour Red
  • Body Gauge 18 ga
  • Drawer Colour Red
  • Drawer Range 1 to 5
  • Drawer Slide Type Ball Bearing
  • Features Bulk Storage Compartment for Large Tools, Drawer Safety Latch
  • Includes Drawer Liners
  • Largest Maximum Drawer Load Capacity 88 lb
  • Locking System Keyed
  • Number of Shelves 1
  • Overall Height 38 in
  • Series Utility cart
  • Total Storage Capacity 12,150 cu in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list