!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH DEEP LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 30 X 18 IN, 3 SHELVES

UTILITY CART WITH DEEP LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 30 X 18 IN, 3 SHELVES

APPROVED VENDOR

UTILITY CART WITH DEEP LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 30 X 18 IN, 3 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 30 X 18 IN, 3 SHELVES

UTILITY CART WITH DEEP LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 30 X 18 IN, 3 SHELVES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,435.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG16C411
  • Mfr. Model # LN130P500GP
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 159.0 lbs

Product Details

This utility cart with deep lipped metal shelves measures 19 inch width x 35 inch height x 36 inch length, and is grey with a powder-coated finish/coating. It is made out of 12-gauge steel. In addition, it has three shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.

Technical Specs

  • ItemUtility Cart with Deep Lipped Metal Shelves
  • Load Capacity1,200 lb
  • Gauge12 ga
  • ColourGrey
  • Method of ConstructionBolted
  • Number of Drawers0
  • Shelf Length30 in
  • Caster Wheel Dia.5 in
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height3 in
  • Distance Between Top and Middle Shelf9 in
  • Overall Height35 in
  • Overall Width19 in
  • Capacity per Shelf466 lb
  • Power IndicatorPower Indicator Not Included
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Number of Shelves 3
  • Number of Compartments 0
  • Shelf Width 18 in
  • Caster Wheel/Tread Material Urethane
  • Caster Mounting Type Plate
  • Top Shelf Lip Height 3 in
  • Distance Between Shelves 9 in
  • Distance Between Middle and Bottom Shelf 9 in
  • Overall Length 36 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Caster/Wheel Mounting Location Standard
  • Top Shelf Height 35 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list