!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
URETHANE ADHESIVE, U-09FL, AMBIENT CURE, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

URETHANE ADHESIVE, U-09FL, AMBIENT CURE, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

URETHANE ADHESIVE, U-09FL, AMBIENT CURE, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
URETHANE ADHESIVE, U-09FL, AMBIENT CURE, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

URETHANE ADHESIVE, U-09FL, AMBIENT CURE, 50 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT563159R
  • Mfr. Model # 563159
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Urethane structural adhesives provide a more flexible bond compared to other structural adhesives like epoxy and acrylic. They are best for use in applications that experience impact and vibration.

Technical Specs

  • ItemUrethane Adhesive
  • Cure MethodAmbient
  • FeaturesHigh Peel Strength, Industrial Grade, Low Viscosity
  • Interior/ExteriorInterior
  • Marine GradeNo
  • VOC Content WeightLess Than 10 g/L
  • Water ResistanceNot Water-Resistant
  • Maximum Performance Temperature250 Degrees F
  • SeriesU-09FL
  • StandardsASTM B117
  • Maximum Viscosity5,000 cP
  • Mixing Ratio1:1
  • Primary ApplicationsPlastics
  • Full Cure Time3 day
  • Hardener ColourClear
  • Container Type Dual-Cartridge
  • Cured Colour Clear
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Glass, Metal, Plastic
  • VOC Content Weight Percentage 1%
  • Working Time 10 min
  • Resin Type Urethane
  • Shear Strength 1,460 psi
  • Total Volume 50 mL
  • Minimum Viscosity 5,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 2,761 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list