This U-05FL urethane adhesive is Off-White and comes in a dual-cartridge. It meets the standards for ASTM D1002, ASTM D638. This urethane adhesive features high peel strength, high shear strength, industrial grade, medium viscosity and includes resin and hardener. In addition, it is for use with dual cartridge applicator, it has a working time of five minutes and has a tensile strength of 1,300 psi.
Technical Specs
ItemUrethane Adhesive
Cure MethodAmbient
FeaturesHigh Peel Strength, High Shear Strength, Industrial Grade, Medium Viscosity
Included ComponentsResin and Hardener
Low OdorNo
Materials BondedGlass, Metal, Plastic, Wood
VOC Content Weight Percentage0.01
Working Time5 min
Resin TypeUrethane
Shear Strength930 psi
Total Volume50 mL
Minimum Viscosity10,000 cP
Primary ApplicationsGeneral Purpose
Full Cure Time3 day
Hardener ColourOff-White
Container TypeDual-Cartridge
Cured ColourOff-White
For Use WithDual Cartridge Applicator
Interior/ExteriorInterior
Marine GradeNo
VOC Content WeightLess Than 10 g/L
Water ResistanceNot Water-Resistant
Maximum Performance Temperature250 Degrees F
SeriesU-05FL
StandardsASTM D1002, ASTM D638
Maximum Viscosity10,000 cP
Non-SaggingNo
Application MethodTwo-Part Dispenser
Tensile Strength1,300 psi
VOC ContentLess Than 10 g/L
Country of OriginUnited States
(subject to change)