!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPS15-58FC 115V 1/25HP 3SPD CI

UPS15-58FC 115V 1/25HP 3SPD CI

GRUNDFOS

UPS15-58FC 115V 1/25HP 3SPD CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPS15-58FC 115V 1/25HP 3SPD CI

UPS15-58FC 115V 1/25HP 3SPD CI

GRUNDFOS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $396.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NEC59896341
  • Mfr. Model # 59896341
  • UNSPSC # 40151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Item Hydronic Circulating Pump
  • Connection Type Flange
  • Flange or Union Included Yes
  • Horsepower 1/25
  • Maximum Flow Rate @ 1 Feet of Head 16 gpm
  • Maximum Flow Rate @ 10 Feet of Head 9 gpm
  • Nameplate Voltage 115V AC
  • Number of Speeds 3
  • Series 100
  • Compatible Media Type Water
  • Impeller Material Composite: PES
  • Maximum Media Temperature 230 Degrees F
  • Maximum Operating Pressure 145 psi
  • Standards CSA, UL Listing
  • Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in
  • Face to Face Dimension 6 1/2 in
  • For Use With Potable Systems No
  • Maximum Feet of Head 19 ft
  • Maximum Flow Rate @ 5 Feet of Head 13 gpm
  • Maximum Flow Rate @ 15 Feet of Head 5 gpm
  • Phase Single
  • Pump Type Multi-Speed
  • Amps 0.55/0.66/0.75 A
  • Frequency 60 Hz
  • Includes (2) Gaskets
  • Minimum Media Temperature 35 Degrees F
  • Pump Housing Material Cast Iron

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list