!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPRIGHT VACUUM,CORDLESS,220 W,1/4 GAL

UPRIGHT VACUUM,CORDLESS,220 W,1/4 GAL

SANITAIRE

UPRIGHT VACUUM,CORDLESS,220 W,1/4 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPRIGHT VACUUM,CORDLESS,220 W,1/4 GAL

UPRIGHT VACUUM,CORDLESS,220 W,1/4 GAL

SANITAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $440.98 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELESC7100A
  • Mfr. Model # SC7100A
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Bagless
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 21 cfm
  • Sound Level 75 dB
  • Motor Efficiency Type Brushed
  • Power 220 W
  • Frequency None
  • Cordless Tool Battery Type Li-Ion
  • No. Batteries Included 1
  • Battery Charge Time 4.5 hr
  • Includes Charger Yes
  • Length 11 3/4 in
  • Head Height Adjustment 1-Position
  • Plug Type Cordless
  • Features Lightweight, Multi-Surface Cleaning, Swivel Handle
  • Standards UL Listed
  • Vacuum Power Source Cordless
  • Vacuum Capacity 1/4 gal
  • Filter Efficiency 1
  • Cleaning Path Width 12 in
  • Static Pressure 14 in
  • Weight 8 lb
  • Number of Motor Stages 1
  • Current 10 A
  • Voltage 22 V
  • Includes Battery Yes
  • Battery Capacity 4.0 Ah
  • Battery Run Time 40 min
  • Height 44 in
  • Width 9 7/8 in
  • Power Cord Length No Cord
  • Series SC7100
  • Includes Charger, Battery
  • Item Upright Vacuum

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list