!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPRIGHT VACUUM,CORDED,120 CFM,120V DC

UPRIGHT VACUUM,CORDED,120 CFM,120V DC

HOOVER COMMERCIAL

UPRIGHT VACUUM,CORDED,120 CFM,120V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPRIGHT VACUUM,CORDED,120 CFM,120V DC

UPRIGHT VACUUM,CORDED,120 CFM,120V DC

HOOVER COMMERCIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFCCH54100V
  • Mfr. Model # CH54100V
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.44 lbs

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Filter Efficiency 99.97% at 0.5 micron
  • Cleaning Path Width 15 in
  • Sound Level 70 dB
  • Motor Efficiency Type Brushed
  • Width 15 in
  • Plug Type Three Prong
  • Item Upright Vacuum
  • Vacuum Power Source Corded
  • Vacuum Filtration Type HEPA
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 120 cfm
  • Weight 15 lb
  • Voltage 120V DC
  • Power Cord Length 40 ft
  • Includes (2) Wands, 11 in Reach Crevice Tool, Upholstery/Dusting Tool, Type Y HEPA Bag

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list