!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNLOADER VALVES,135-150 PSI

UNLOADER VALVES,135-150 PSI

CONRADER

UNLOADER VALVES,135-150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNLOADER VALVES,135-150 PSI

UNLOADER VALVES,135-150 PSI

CONRADER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41H781
  • Mfr. Model # BLG 135-150
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Unloader Pilot Valve
  • Inlet Type NPT
  • Outlet Type NPT
  • Minimum Preset Pressure 135 psi
  • Minimum Operating Pressure 150 psi
  • Maximum Air Flow 60 cfm
  • Application Air Compressors
  • Spring Material Stainless Steel
  • Ball Material Stainless Steel
  • Seat Material Brass
  • Overall Depth 1.93 in
  • Maximum Operating Temperature 500 Degrees F
  • Inlet Size 1/2 in
  • Outlet Size 1/4 in
  • Exhaust Size 1/2 in
  • Maximum Operating Pressure 250 psi
  • Adjustable Pressure Yes
  • Body Material Brass
  • Poppet Material 15% Glass
  • Knob Material Brass
  • O-Ring Material Viton
  • Overall Length 3.87 in
  • Overall Height 4.62 in
  • Series BLG-Series

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list