!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT-RESIST, SLIP-ON, UNLINED, FULL FINGER, XS/6, WHITE, GOATSKIN/TPR/KEVLAR THREAD

GLOVES, IMPACT-RESIST, SLIP-ON, UNLINED, FULL FINGER, XS/6, WHITE, GOATSKIN/TPR/KEVLAR THREAD

WATSON GLOVES

GLOVES, IMPACT-RESIST, SLIP-ON, UNLINED, FULL FINGER, XS/6, WHITE, GOATSKIN/TPR/KEVLAR THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT-RESIST, SLIP-ON, UNLINED, FULL FINGER, XS/6, WHITE, GOATSKIN/TPR/KEVLAR THREAD

GLOVES, IMPACT-RESIST, SLIP-ON, UNLINED, FULL FINGER, XS/6, WHITE, GOATSKIN/TPR/KEVLAR THREAD

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.61 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT546TPRXS
  • Mfr. Model # 546TPR-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These size X-small/six, full finger, unlined, impact-resistant white goatskin gloves have a slip-on wrist cuff and closure, TPR glove back and knuckle padding for extra protection, and are stitched with Kevlar thread.

Technical Specs

  • ItemImpact-Resistant Glove
  • ANSI/ISEA Cut LevelNot Tested
  • Stitching MaterialKevlar(R)
  • StandardsEN 388
  • Thumb StyleKeystone
  • Glove Liner MaterialUnlined
  • Glove Back MaterialTPR
  • SeriesScape Goat
  • Size- Numeric6
  • EN 388 Rating3X22XP
  • ANSI/ISEA Puncture Level3
  • ANSI/ISEA Impact Level 2
  • Finger Coverage Full Finger
  • Insulated No
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Glove Features Impact-Resistant, Puncture-Resistant, Strength and Dexterity, Flexibility and Comfort, Snug-Fitting
  • Palm Material Goatskin
  • Size- Alpha XS
  • Knuckle Protection Material Rubber
  • Leather Palm Process Grain
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list