!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRIVER GLOVE, UNLINED, KEYSTONE THUMB, SHIRRED SLIP-ON CUFF, SZ X-SMALL/6, PREMIUM GOATSKIN, PR

DRIVER GLOVE, UNLINED, KEYSTONE THUMB, SHIRRED SLIP-ON CUFF, SZ X-SMALL/6, PREMIUM GOATSKIN, PR

WATSON GLOVES

DRIVER GLOVE, UNLINED, KEYSTONE THUMB, SHIRRED SLIP-ON CUFF, SZ X-SMALL/6, PREMIUM GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRIVER GLOVE, UNLINED, KEYSTONE THUMB, SHIRRED SLIP-ON CUFF, SZ X-SMALL/6, PREMIUM GOATSKIN, PR

DRIVER GLOVE, UNLINED, KEYSTONE THUMB, SHIRRED SLIP-ON CUFF, SZ X-SMALL/6, PREMIUM GOATSKIN, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.79 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT546XS
  • Mfr. Model # 546-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 894
  • Shipping Weight 0.15 lbs

Product Details

Hands stay protected with these unlined, premium goatskin leather driver gloves that come with shirred, easy, slip-on cuffs. These gloves have keystone thumbs and are size X-small/6. They are sold in pairs.

Technical Specs

  • Item Drivers Gloves
  • Sold As Pair
  • Glove Length 9 in
  • Thumb Style Keystone
  • Glove Liner Material Unlined
  • Glove Back Colour White
  • Glove Back Material Goatskin
  • Series Scape Goat
  • Size- Numeric 6
  • Glove Cut Gunn
  • ANSI/ISEA Puncture Level 3
  • Stitching Material Cotton Polyester Yarn
  • Standards ANSI/ISEA 105, EN 388
  • Glove Hand Style Left and Right
  • Cuff Style Slip-On
  • Leather Grade Premium
  • Glove Features Puncture-Resistant, Strength and Dexterity, Flexibility and Comfort, Snug-Fitting
  • Palm Material Goatskin
  • Size- Alpha XS
  • EN 388 Rating 2X22
  • Leather Palm Process Grain
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list