!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUNGSTEN ELECTRODE, THORIATED, 3/32 IN X 7 IN, RED, EWTH-2, 10 PACK

TUNGSTEN ELECTRODE, THORIATED, 3/32 IN X 7 IN, RED, EWTH-2, 10 PACK

UNIWELD

TUNGSTEN ELECTRODE, THORIATED, 3/32 IN X 7 IN, RED, EWTH-2, 10 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUNGSTEN ELECTRODE, THORIATED, 3/32 IN X 7 IN, RED, EWTH-2, 10 PACK

TUNGSTEN ELECTRODE, THORIATED, 3/32 IN X 7 IN, RED, EWTH-2, 10 PACK

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.47 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWW2DF9
  • Mfr. Model # W2DF9
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Precision centerless ground tungsten electrodes for TIG (GTAW) welding. 2% tungsten is typically ground to a point, used on DCEN.

Technical Specs

  • Item Tungsten Electrode
  • Chemical Composition Thoriated
  • For Material Type Copper, Nickel, Stainless Steel, Titanium
  • Overall Length 7 in
  • Welding Current Designation AC/DC
  • Electrode Material Tungsten
  • Standards AWS A5.12
  • AWS Classification EWTh-2
  • Colour Red
  • Overall Diameter 0.09375 in
  • Package Quantity 10
  • Welding Processes TIG
  • Features Provides a Stable Arc, The Electrodes Contain a Nominal 2 Wt-% of Thorium Oxide (ThO2) Throughout the Entire Length of the Rod, Used Generally on DC Negative or Straight Polarity

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list