!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIVERSAL SNUG, 2 IN X 1 IN X 2 IN SIZE, FOR¼ IN/⅜ IN/5/16 IN INDICATOR STEM SIZE

UNIVERSAL SNUG, 2 IN X 1 IN X 2 IN SIZE, FOR¼ IN/⅜ IN/5/16 IN INDICATOR STEM SIZE

STARRETT

UNIVERSAL SNUG, 2 IN X 1 IN X 2 IN SIZE, FOR¼ IN/⅜ IN/5/16 IN INDICATOR STEM SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL SNUG, 2 IN X 1 IN X 2 IN SIZE, FOR¼ IN/⅜ IN/5/16 IN INDICATOR STEM SIZE

UNIVERSAL SNUG, 2 IN X 1 IN X 2 IN SIZE, FOR¼ IN/⅜ IN/5/16 IN INDICATOR STEM SIZE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA58S
  • Mfr. Model # 58S
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.15 lbs

Product Details

Universal snugs for surface gauges indicators and accessories provides a convenient means of attaching scribers and indicator shanks to surface gauges, magnetic bases, indicator tool post holders and gauge rods.

Technical Specs

  • Item Universal Snug
  • Compatible with Manufacturer Model No. Starrett 81, Starrett 25, Starrett 655, Starrett 656, Starrett 2700, Starrett 2900, Starrett 3902
  • For Use With Dial Indicators
  • Compatible with AGD Number 1, 2, 3, 4
  • Compatible with Brand and Series Starrett 58 Series
  • For Indicator Stem Size 1/4 in, 3/8 in, 5/16 in
  • Size 2 in x 1 in x 2 in
  • Includes Fine Adjustment Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list