!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICKWIK GRANULAR ABSORBENT, BROWN, 23 IN HEIGHT, UNIVERSAL, 20 LB

QUICKWIK GRANULAR ABSORBENT, BROWN, 23 IN HEIGHT, UNIVERSAL, 20 LB

BRADY

QUICKWIK GRANULAR ABSORBENT, BROWN, 23 IN HEIGHT, UNIVERSAL, 20 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICKWIK GRANULAR ABSORBENT, BROWN, 23 IN HEIGHT, UNIVERSAL, 20 LB

QUICKWIK GRANULAR ABSORBENT, BROWN, 23 IN HEIGHT, UNIVERSAL, 20 LB

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.33 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SORQW20
  • Mfr. Model # QW-20
  • UNSPSC # 47131902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This QuickWik series granular absorbent is brown. This absorbent absorbs on contact, absorbs paint, approved for non-hazardous landfill, biodegradable, dust free, environmentally responsible life-cycle. It has seven gallons absorbed per package.

Technical Specs

  • Item Granular Absorbent
  • Fluids Absorbed Universal
  • Specific Liquid Compatibility Hydrocarbons, Water-Based Fluids, Most Aggressive Chemicals
  • Volume Absorbed per Pkg. 7 gal
  • Product Type Absorbent
  • Features Absorbs on Contact, Absorbs Paint, Approved for Non-Hazardous Landfill, Biodegradable, Dust Free, Environmentally Responsible Life-Cycle, Non Abrasive, Non Carcinogenic, Pet and Child Safe, Re-Usable On Multiple Spills, Safe for All Spills, Small Carbon Footprint, Suitable for All Domestic Use
  • Container Depth 5 in
  • Container Length 13 in
  • Colour Brown
  • Silica Free Yes
  • Container Type Bag
  • Series QuickWik
  • Non-Abrasive Yes
  • Weight 20 lb
  • Container Height 23 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list