!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOOSE ABSORBENT, 5 GAL ABSORBED PER PKG, 40 LBS, BAG, SILICA FREE, NOT SCENTED

LOOSE ABSORBENT, 5 GAL ABSORBED PER PKG, 40 LBS, BAG, SILICA FREE, NOT SCENTED

PIG

LOOSE ABSORBENT, 5 GAL ABSORBED PER PKG, 40 LBS, BAG, SILICA FREE, NOT SCENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOOSE ABSORBENT, 5 GAL ABSORBED PER PKG, 40 LBS, BAG, SILICA FREE, NOT SCENTED

LOOSE ABSORBENT, 5 GAL ABSORBED PER PKG, 40 LBS, BAG, SILICA FREE, NOT SCENTED

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGPLP213-1
  • Mfr. Model # PLP213-1
  • UNSPSC # 47131902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Product Details

This PLP series loose absorbent is grey. Along with meeting the standards for 29 CFR 1910.22(a)2, this granular sorbent features light weight absorbent is easier than clay to carry and use without injury. It has five gallons absorbed per package and is designed for use in the following applications: general absorbent.

Technical Specs

  • Item Loose Absorbent
  • Fluids Absorbed Universal
  • Container Type Bag
  • Volume Absorbed per Pkg. 5 gal
  • Series PLP
  • Deodorizing No
  • Disinfecting No
  • Standards 29 CFR 1910.22(a)(2)
  • Non-Abrasive No
  • Weight 40 lb
  • Colour Grey
  • Silica Free Yes
  • Composition Detail Cellulose, Kaolin
  • Specialized Applications General Absorbent
  • Product Type Granular Sorbent
  • Scent Not Scented
  • Neutralizes Not a Neutralizer
  • Slip Resistant No
  • Features Light Weight Absorbent is Easier than Clay to Carry and Use Without Injury

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list