!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM TOP ABSORBENT PAD, 30 OZ ABSORBED PER PAD, 6 GALLON, BALE, GREY, 25 PK

DRUM TOP ABSORBENT PAD, 30 OZ ABSORBED PER PAD, 6 GALLON, BALE, GREY, 25 PK

CONDOR

DRUM TOP ABSORBENT PAD, 30 OZ ABSORBED PER PAD, 6 GALLON, BALE, GREY, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM TOP ABSORBENT PAD, 30 OZ ABSORBED PER PAD, 6 GALLON, BALE, GREY, 25 PK

DRUM TOP ABSORBENT PAD, 30 OZ ABSORBED PER PAD, 6 GALLON, BALE, GREY, 25 PK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.63 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRDTA-H25
  • Mfr. Model # 145306
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 997
  • Shipping Weight 4.1 lbs

Product Details

This drum top absorbent pad is made of polypropylene and is grey. This drum-top sorbent pad has six gallons absorbed per package and is designed for universal use and in the following applications: drum. It measures 22 inch length x 22 inch width.

Technical Specs

  • Item Drum Top Absorbent Pad
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 30 oz
  • Material Polypropylene
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 25
  • Width 22 in
  • Static Dissipative No
  • Specialized Applications Drum
  • Adhesive Backing No
  • Product Type Drum Top Sorbent Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 6 gal
  • Number of Layers 1-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Package Type Bale
  • Length 22 in
  • Diameter 22 in
  • Colour Grey
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list