!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIT DOSE BIN,3 IN. W,2-3/4 IN. H

UNIT DOSE BIN,3 IN. W,2-3/4 IN. H

LEWISBINS

UNIT DOSE BIN,3 IN. W,2-3/4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT DOSE BIN,3 IN. W,2-3/4 IN. H

UNIT DOSE BIN,3 IN. W,2-3/4 IN. H

LEWISBINS

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48LX26
  • Mfr. Model # UDB1203-3 LT BEIGE
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Unit Dose Bin
  • Includes Dividers No
  • Overall Height 2 7/8 in
  • Overall Width 3 in
  • Weight Capacity 25 lb
  • For Shelf Depth 12 in
  • Inside Height 2 3/4 in
  • Inside Width 2 5/8 in
  • Colour Light Beige
  • Label Holders Yes
  • Overall Length 10 3/4 in
  • Number of Divider Slots 0
  • Compatible with Gravity Flow Rails Yes
  • For Shelf Width 36 in
  • Inside Length 10 3/4 in
  • Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list