!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNIT 30GA CMPLT VCM W/2IN VCHSE/TLS

UNIT 30GA CMPLT VCM W/2IN VCHSE/TLS

GUARDAIR

UNIT 30GA CMPLT VCM W/2IN VCHSE/TLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT 30GA CMPLT VCM W/2IN VCHSE/TLS

UNIT 30GA CMPLT VCM W/2IN VCHSE/TLS

GUARDAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,761.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GDRN301BC
  • Mfr. Model # N301BC
  • UNSPSC # 41103306
  • CATALOGUE PAGE # 800
  • Shipping Weight 100.0 lbs

Product Details

Pneumatic wet/dry vacuum. 30-gallon complete unit. Air consumption: 68 CFM. Inlet hose diameter, 3/4 inch. Generate high vacuum lift and flow instantly and effectively. Dual venturi model is ideal for heavy sludge, dirt and liquids.

Technical Specs

  • Vacuum Product Grouping Drum Vacuum
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 89 cfm
  • Sound Level 102 dB
  • Tank Size 30 gal
  • Tank Wet Capacity 30 gal
  • Vacuum Hose Dia. 2 in
  • Minimum Air Compressor 15 hp
  • Air Hose Length 20 ft
  • Inlet Air Pressure 100 psi
  • Inlet Connection Gender Female
  • Includes 30 gal Vacuum Generating Head, 4 ft Aluminum Wand with 12 in Wide Floor Tool, 2 in x 20 ft Standard Duty Vacuum Hose, 24 in Metal Crevice Tool, Standard Cartridge Filter, (3) Retaining Spring, 3/4 in x 20 ft Air Hose, 30 gal Steel Drum, 30 gal Drum Dolly
  • Vacuum Power Source Pneumatic
  • Vacuum Pickup Type Wet/Dry
  • Static Pressure 185 in
  • Tank Material Steel
  • Tank Dry Capacity 30 gal
  • Vacuum Collection Type Bagless
  • Vacuum Hose Length 20 ft
  • Air Hose Dia. 3/4 in
  • Inlet Air Flow 68 cfm
  • Air Inlet 1/2 in FNPT
  • Inlet Connection Type Threaded
  • Item Drum Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list